Waistcoat Black M

Article no.: 310013809900M
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour schwarz
    Unisex size M
    Type of product Waistcoat

    Identification numbers & Classifications

    Article number 310013809900M
    EAN / GTIN 7330509303276
    Manufacturer number 310013809900M

    Description

    Version:


    Main material
    78% polyester, 22% cotton, dobby, 330 gr/m²

    Details
    Side hammer loop
    ID pocket
    Wide belt-loops
    Knife holder with button

    Pockets
    Chest pockets, one with flap and telephone pocket and with pen pocket
    Nail pockets - back, Nail pockets - with two chisel pockets with flaps

    Front closure
    One-way plastic zipper, Double zippers at the front for adjustable width

    Description:

    • Distribute weight across the upper body with a hardwearing, garment washed waistcoat
    • It has two chest pockets, one with flap and phone pocket, and one with pen pocket
    • Two reinforced nail pockets and two screwdriver pockets with flaps

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart