1/4″ Bit holder Output hexagon 1/4″ L.72mm

Article no.: 31000000
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Bit holder

    Identification numbers & Classifications

    Article number 31000000
    EAN / GTIN 4018754331888
    Manufacturer number 31000000
    L-Number L60010 7413

    Description

    Description:

    • With permanent magnet
    • With hexagon socket
    • Hexagon 1/4″, DIN 3126/ISO 1173
    • Sleeve chrome-plated, hexagon shaft steel gray

    Feature:

    • Drive hexagon outside (inch): 1/4″
    • Drive hexagon outside (mm): E 6,3 mm
    • Length [mm): 72 mm
    • Output hexagon inside (mm): D 6,3 mm
    • Output hexagonal inside (inch): 1/4″
    • Weight: 37 g

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart