Extra slim double open-end wrench, 6 x 7 mm

Article no.: 31.6X7
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 31.6X7
EAN / GTIN 3148510969985
Manufacturer number 31.6X7
L-Number L60130 683

Description

Description:

  • 30% flatter than a conventional open-end spanner for maximum accessibility
  • Indispensable for hard-to-reach places and lock nuts
  • Wrench heads bevelled at 15°
  • Chrome-plated, satin finish

Feature:

  • A [mm]: 6x7
  • B x B1 [mm]: 16.6 x 19.6
  • E [mm]: 2.2
  • B [mm]: 148
  • L [mm]: 147
  • [g]: 20

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart