Flat Nose Pliers (Needle-Nose Pliers) with multi-component grips chrome-plated 160 mm

Article no.: 31 15 160
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe grip pliers

Identification numbers & Classifications

Article number 31 15 160
EAN / GTIN 4003773016465
Manufacturer number 31 15 160
L-Number L70010 143

Description

Description:

  • precision pliers for very exact assembly, bending and adjusting work
  • with extra long jaws: length of jaws 55.0 mm
  • smooth ground gripping surfaces
  • edges carefully deburred

Feature:

  • Jaw thickness (joint) (T1): 7.5mm
  • Tips width (W4): 1.8mm
  • Tips thickness (T2): 2.5mm
  • Jaw length (L3): 55.0mm
  • Head width (W3): 16.0mm
  • chrome-plated
  • with multi-component grips

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart