Magnetic box level 600 mm

Article no.: 309BM.60
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spirit level

    Identification numbers & Classifications

    Article number 309BM.60
    EAN / GTIN 3148518336277
    Manufacturer number 309BM.60
    L-Number L60130 6229

    Description

    Description:

    • Accuracy in overhead position 1 mm/m
    • Body made of light alloy, drawn
    • Smooth, anodised surfaces (easy to clean)
    • Perpendicular and horizontal spirit level

    Feature:

    • E [mm]: 21
    • L [mm]: 600
    • L1 [mm]: 50
    • [g]: 500

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart