Magnetic box level 400 mm

Article no.: 309BM.40
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spirit level

Identification numbers & Classifications

Article number 309BM.40
EAN / GTIN 3148518336017
Manufacturer number 309BM.40
L-Number L60130 5393

Description

Description:

  • Accuracy in overhead position 1 mm/m
  • Body made of light alloy, drawn
  • Smooth, anodised surfaces (easy to clean)
  • Perpendicular and horizontal spirit level

Feature:

  • E [mm]: 21
  • L [mm]: 400
  • L1 [mm]: 50
  • [g]: 300

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart