{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for mandrel ⌀ | 50 mm | |
Standard | DIN 6367 | |
Thread M | M24 | |
Thread length | 36 mm | |
Head ⌀ | 63 mm | |
Head thickness | 12 mm | |
Type of product | Tightening screw |
Article number | 309861 50 | |
EAN / GTIN | 4250122681601 |
This article |
Recommendations |
|
---|---|---|
Milling cutter lock screw through bored, DIN 6367, for mandrel ⌀: 50mm
on request
Available in 1-3 working days
0 pieces in stock
£43.11
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
45 pieces in stock
£33.87
plus VAT at the current rate
Prices plus delivery costs
|
|
for mandrel ⌀ | 50 mm | 50 mm |
Thread M | M24 | M24 |
Thread length | 36 mm | 36 mm |
Head ⌀ | 63 mm | 63 mm |
Head thickness | 12 mm | 12 mm |
Standard | DIN 6367 | DIN 6367 |
Type of product | Tightening screw | Tightening screw |