Pinion, for chuck range: 0,3-8mm

Article no.: 309702 0,3-8
Price valid until 24 Nov 2024
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Not available
0 pieces in stock

Select article variation and quantity

for chuck range (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for clamping range 0.3 mm - 8 mm
Type of product Key-type drill chucks

Identification numbers & Classifications

Article number 309702 0,3-8
EAN / GTIN 2050002062818
Manufacturer number 89.208.05 DCT-08-A/B/D

Description

Suitable for:

Keyless drill chuck 301490 0.3-8.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart