Sealing ring for ER clamping nuts 12 mm

Article no.: 309635 12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
51 pieces in stock

Product details

Technical Data

Clamping ⌀ d 12 mm
for type ER 32
Set contents 17
External ⌀ D 27 mm
Type of product Seal

Identification numbers & Classifications

Article number 309635 12
EAN / GTIN 7640128495420
Manufacturer number 9.32.120

Description

Suitable for:

ER clamping nuts No. 309615; 309621.
All standard ER collet chucks.

Note:

  • Clamping range = nominal size − 0.5 mm.
  • Clamping ⌀ 1 mm increments.
  • When ordering, please specify the required clamping ⌀ with order!
  • Suitable for up to 80 bar.
  • Installation situation: Labelling on the inner face of clamping nuts.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Clamping ⌀ d (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart