Sealing ring for ER clamping nuts 4 mm

Article no.: 309630 4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
35 pieces in stock

Product details

Technical Data

Clamping ⌀ d 4 mm
for type ER 25
Set contents 13
External ⌀ D 21 mm
Type of product Seal

Identification numbers & Classifications

Article number 309630 4
EAN / GTIN 7640128495208
Manufacturer number 9.25.040

Description

Suitable for:

ER clamping nuts No. 309615; 309621; 309652.
All standard ER collet chucks.

Note:

  • Clamping range = nominal size − 0.5 mm.
  • Clamping ⌀ 1 mm increments.
  • When ordering, please specify the required clamping ⌀ with order!
  • Suitable for up to 80 bar.
  • Installation situation: Labelling on the inner face of clamping nuts.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Clamping ⌀ d (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart