ER mini mono-nut for HiRunER mini collet chuck, for ER: 11M

Article no.: 309618 11M
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
36 pieces in stock

Select article variation and quantity

for ER Unit price incl. VAT
  • Standard: DIN 6499 D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 6499 D
Overall length L 19.1 mm
External ⌀ D 16 mm
Thread M20×1
maximum tightening torque 20 Nm
Type of product Clamping nut

Identification numbers & Classifications

Article number 309618 11M
EAN / GTIN 4062406243487
Manufacturer number 309618 11M

Description

Version:

Slim, symmetrical design.
Thread and taper ground in a single setup for highest concentricity.

Suitable for:

HiRunER mini precision ER collet chuck. No. 300643 11M, 16M; 302839 11M, 16M; 302844 11M, 16M; 305518 11M, 16M; 305524 11M, 16M; 305527 11M, 16M.

Optional extras:

ER chuck key No. 309757; 309758.

Note:

Collet chuck and clamping nut are balanced separately!

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart