{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER | 40 mm | |
Norm | DIN 6499 D | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Overall length L | 29 mm | |
External ⌀ D | 61.9 mm | |
Thread | M52×1 | |
maximum tightening torque | 169 Nm | |
Type of product | Clamping nut |
Article number | 309617 40 | |
EAN / GTIN | 4045197771773 | |
Manufacturer number | 309617 40 |