{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER | 32 mm | |
Standard | DIN 6499 D | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Overall length L | 23 mm | |
External ⌀ D | 50 mm | |
Thread | M40×1.5 | |
maximum tightening torque | 180 Nm | |
Type of product | Clamping nut |
Article number | 309612 32 | |
EAN / GTIN | 4045197645692 | |
Manufacturer number | 309612 32 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
ER plain bearing clamping nut, for ER: 32
on request
In stock
12 pieces in stock
£66.82
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
227 pieces in stock
£24.06
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
31 pieces in stock
£42.82
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
£55.38
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
30 pieces in stock
£24.37
plus VAT at the current rate
Prices plus delivery costs
|
|
External ⌀ D | 50 mm | 50 mm | 50 mm | 51.8 mm | 40 mm |
for ER | 32 mm | 32 mm | 32 mm | 32 mm | 32 mm |
Overall length L | 23 mm | 23 mm | 23 mm | 26 mm | 17.5 mm |
Thread | M40×1.5 | M40×1.5 | M40×1.5 | M42×1 | M40×1.5 |
Standard | DIN 6499 D | DIN 6499 D | DIN 6499 D | DIN 6499 D | DIN 6499 D |
Type of product | Clamping nut | Clamping nut | Clamping nut | Clamping nut | Clamping nut |