{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER | 40 mm | |
Standard | DIN 6499 D | |
Balance quality G at rotational speed | G 6.3 at 15,000 rpm | |
Overall length L | 26 mm | |
External ⌀ D | 63 mm | |
Thread | M50×1.5 | |
maximum tightening torque | 240 Nm | |
Type of product | Clamping nut |
Article number | 309580 40 | |
EAN / GTIN | 4045197151971 | |
Manufacturer number | 309580 40 |
This article |
Recommendations |
|||
---|---|---|---|---|
ER clamping nut 40
on request
In stock
51 pieces in stock
£27.46
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
21 pieces in stock
£46.16
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16 pieces in stock
£78.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
£27.50
plus VAT at the current rate
Prices plus delivery costs
|
|
External ⌀ D | 63 | 63 | 63 | 50 |
for ER | 40 | 40 | 40 | 40 |
Overall length L | 26 | 26 | 26 | 20 |
Thread | M50×1.5 | M50×1.5 | M50×1.5 | M50×1.5 |
maximum tightening torque | 240 | 240 | 240 | 120 |
Standard | DIN 6499 D | DIN 6499 D | DIN 6499 D | DIN 6499 D |
Type of product | Clamping nut | Clamping nut | Clamping nut | Clamping nut |