{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 18 mm | |
Jaws ⌀ D | 32 mm | |
Overall length L | 72 mm | |
Type of product | Heavy-duty chuck accessories |
Article number | 309576 18 | |
EAN / GTIN | 2050001945426 | |
Manufacturer number | 071301470000 |
This article |
Recommendations |
|
---|---|---|
Collet for heavy-duty chuck, ⌀ 32 mm, Nominal clamping ⌀ d: 18mm
on request
Available in 2-3 weeks
0 pieces in stock
£47.81
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
£34.41
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length L | 72 mm | 79 mm |
Nominal clamping ⌀ d | 18 mm | 18 mm |
Jaws ⌀ D | 32 mm | 32 mm |
Type of product | Heavy-duty chuck accessories | Heavy-duty chuck accessories |