{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 14 mm | |
Jaws ⌀ D | 20 mm | |
Overall length L | 60 mm | |
Type of product | Heavy-duty chuck accessories |
Article number | 309575 14 | |
EAN / GTIN | 2050001922212 | |
Manufacturer number | 071301479000 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Collet for heavy-duty chuck 14 mm
on request
Available in 2-3 weeks
0 pieces in stock
£39.82
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
£29.90
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length L | 60 | 65 |
Nominal clamping ⌀ d | 14 | 14 |
Jaws ⌀ D | 20 | 20 |
Type of product | Heavy-duty chuck accessories | Heavy-duty chuck accessories |