{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 12 mm | |
Jaws ⌀ D | 32 mm | |
Overall length L | 79 mm | |
Type of product | Heavy-duty chuck accessories |
Article number | 309570 12 | |
EAN / GTIN | 4045197546937 | |
Manufacturer number | 309570 12 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Collet for heavy-duty chuck 12 mm
on request
In stock
23 pieces in stock
£34.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
37 pieces in stock
£31.10
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length L | 79 mm | 65 mm |
Nominal clamping ⌀ d | 12 mm | 12 mm |
Jaws ⌀ D | 32 mm | 20 mm |
Type of product | Heavy-duty chuck accessories | Heavy-duty chuck accessories |