ER collet for machine taps 11 mm

Article no.: 309458 11
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock

Product details

Technical Data

Nominal clamping ⌀ d 11 mm
Adapter ER 32
External ⌀ D 32 mm
Overall length L 49 mm
Type of product Collet

Identification numbers & Classifications

Article number 309458 11
EAN / GTIN 4062406254414
Manufacturer number 309458 11

Description

Version:

  • The tap is clamping by a recirculating ball clamping mechanism.
  • Integral quick-change device.
  • Collets for thread tapping, similar to DIN 6499 / ISO 15488.

Advantage:

Quick locking/unlocking by spring mechanism. No screw clamping required on the square drive flats of the tap.

Suitable for:

All standard ER collet chucks.

Note:

Clamps only the nominal ⌀. Not compatible with the CENTRO P precision ER collet chuck.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Nominal clamping ⌀ d (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart