ER collet for machine taps, ER 25, Nominal clamping ⌀ d: 4mm

Article no.: 309457 4
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
7 pieces in stock

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping ⌀ d 4 mm
Adapter ER 25
External ⌀ D 25 mm
Overall length L 40 mm
Type of product Collet

Identification numbers & Classifications

Article number 309457 4
EAN / GTIN 4062406254063
Manufacturer number 309457 4

Description

Version:

  • The tap is clamping by a recirculating ball clamping mechanism.
  • Integral quick-change device.
  • Collets for thread tapping, similar to DIN 6499 / ISO 15488.

Advantage:

Quick locking/unlocking by spring mechanism. No screw clamping required on the square drive flats of the tap.

Suitable for:

All standard ER collet chucks.

Note:

Clamps only the nominal ⌀. Not compatible with the CENTRO P precision ER collet chuck.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart