This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

ET collet with radial compensation for tapping and reaming, ET 40, Nominal clamping ⌀ d: 10mm

Article no.: 309449 10

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping ⌀ d 10 mm
Adapter ET 40
Standard Manufacturer’s standard
External ⌀ D 41 mm
Overall length L 49 mm
Axial compensation 0.2 mm
Radial compensation R thread tapping 0.5 mm
Radial compensation R reaming 0.1 mm
Type of product Collet

Identification numbers & Classifications

Article number 309449 10
EAN / GTIN 4045197783264
Manufacturer number 309449 10

Description

Version:

Hardened and ground.

Advantage:

The radial compensation allows correction of slight centring errors (for the required concentricity and thread or fit quality). Axial compensation of 0.1 mm.

Application:

For tapping and reaming on milling and turning centres.

Suitable for:

All standard ER collet chucks.

Note:

Clamps only the nominal ⌀. Not compatible with the CENTRO P precision ER collet chuck.

Downloads & documents

Compare with similar products

This article


Recommendations


ET collet with radial compensation for tapping and reaming, ET 40, Nominal clamping ⌀ d: 10mm

ET collet with radial compensation for tapping and reaming, ET 40, Nominal clamping ⌀ d: 10mm

on request
In stock
13 pieces in stock
£81.13
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock
£93.54
plus VAT at the current rate Prices plus delivery costs
Adapter ET 40 ET 25 ET 32
External ⌀ D 41 mm 26 mm 33 mm
Overall length L 49 mm 35 mm 42.5 mm
Nominal clamping ⌀ d 10 mm 10 mm 10 mm
Standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard
Type of product Collet Collet Collet

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart