{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 4.5 mm | |
Adapter | ET 25 | |
Standard | Manufacturer’s standard | |
External ⌀ D | 26 mm | |
Overall length L | 35 mm | |
Axial compensation | 0.1 mm | |
Radial compensation R thread tapping | 0.4 mm | |
Radial compensation R reaming | 0.05 mm | |
Type of product | Collet |
Article number | 309447 4,5 | |
EAN / GTIN | 4045197783011 | |
Manufacturer number | 309447 4,5 |
This article |
Recommendations |
||
---|---|---|---|
ET collet with radial compensation for tapping and reaming, ET 25, Nominal clamping ⌀ d: 4,5mm
on request
In stock
5 pieces in stock
£81.13
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
£93.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
£69.90
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | ET 25 | ET 32 | ET 16 |
External ⌀ D | 26 mm | 33 mm | 17 mm |
Overall length L | 35 mm | 42.5 mm | 29 mm |
Nominal clamping ⌀ d | 4.5 mm | 4.5 mm | 4.5 mm |
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Type of product | Collet | Collet | Collet |