ET collet for thread tapping, with axial compensation 7 mm

Article no.: 309432 7
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Available in 2-3 weeks
0 pieces in stock
  • Standard: Manufacturer’s standard

Product details

Technical Data

Nominal clamping ⌀ d 7 mm
Adapter ET 32
Standard Manufacturer’s standard
Type 4538 E
External ⌀ D 33 mm
Overall length L 43 mm
Axial range 10 mm
Type of product Collet

Identification numbers & Classifications

Article number 309432 7
EAN / GTIN 2050001704092
Manufacturer number 13366010700

Description

Version:

Collet for thread tapping, similar to DIN 6499 / ISO 15488, Form CET-GB, concentricity 20 µm.

Application:

For tapping on milling and turning centres.

Suitable for:

All standard ER collet chucks.

Note:

Clamps only the nominal ⌀. Not compatible with the CENTRO P precision ER collet chuck.

Downloads & documents

Compare with similar products

This article


Recommendations


ET collet for thread tapping, with axial compensation  7 mm

ET collet for thread tapping, with axial compensation 7 mm

on request
Available in 2-3 weeks
0 pieces in stock
£105.49
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
£89.84
plus VAT at the current rate Prices plus delivery costs
Adapter ET 32 ET 32
External ⌀ D 33 33
Axial range 10
Overall length L 43 42.5
Nominal clamping ⌀ d 7 7
Standard Manufacturer’s standard Manufacturer’s standard
Type of product Collet Collet

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Nominal clamping ⌀ d (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart