{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 2.8 mm | |
Adapter | ET 25 | |
Standard | Manufacturer’s standard | |
Type | 4285 E | |
External ⌀ D | 26 mm | |
Overall length L | 34 mm | |
Axial range | 8 mm | |
Type of product | Collet |
Article number | 309430 2,8 | |
EAN / GTIN | 2050001922205 | |
Manufacturer number | 13365010280 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() ET collet for thread tapping, with axial compensation 2,8 mm
on request
Available in 2-3 weeks
0 pieces in stock
£101.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
£69.90
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | ET 25 | ET 16 |
External ⌀ D | 26 | 17 |
Overall length L | 34 | 29 |
Nominal clamping ⌀ d | 2.8 | 2.8 |
Standard | Manufacturer’s standard | Manufacturer’s standard |
Type | 4285 E | |
Type of product | Collet | Collet |