{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 3.5 mm | |
Adapter | ET 16 | |
Standard | Manufacturer’s standard | |
Type | 4033 E | |
External ⌀ D | 17 mm | |
Overall length L | 27 mm | |
Axial range | 7 mm | |
Type of product | Collet |
Article number | 309425 3,5 | |
EAN / GTIN | 2050001703934 | |
Manufacturer number | 13363010350 |
This article |
Recommendations |
||
---|---|---|---|
ET collet for thread tapping, with axial compensation, ET 16, Nominal clamping ⌀ d: 3,5mm
on request
Available in 2-3 weeks
0 pieces in stock
£96.99
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
£81.13
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2 pieces in stock
£69.90
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | ET 16 | ET 25 | ET 16 |
External ⌀ D | 17 mm | 26 mm | 17 mm |
Overall length L | 27 mm | 35 mm | 29 mm |
Nominal clamping ⌀ d | 3.5 mm | 3.5 mm | 3.5 mm |
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Type of product | Collet | Collet | Collet |