{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 12 mm | |
Adapter | ER 32 | |
Standard | ISO 15488-A | |
Concentricity | ≤ 10 µm | |
Type | 4537 E | |
External ⌀ D | 32.7 mm | |
Overall length L | 40 mm | |
Type of product | Collet |
Article number | 309418 12 | |
EAN / GTIN | 2050001765284 | |
Manufacturer number | 13836011200 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() ER collet for machine taps with seal and spray nozzles 12 mm
on request
In stock
32 pieces in stock
£89.23
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
49 pieces in stock
£31.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
42 pieces in stock
£41.58
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | ER 32 | ER 32 | ER 32 |
Overall length L | 40 | 40 | 40 |
Nominal clamping ⌀ d | 12 | 12 | 12 |
Standard | ISO 15488-A | ISO 15488-A | ISO 15488-A |
Concentricity | ≤ 10 | ≤ 10 | ≤ 10 |
Type | 4537 E | 469 E | 4537 E |
Type of product | Collet | Collet | Collet |