{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 11 mm | |
Adapter | ER 25 | |
Standard | ISO 15488-A | |
Concentricity | ≤ 10 µm | |
Type | 4282 E | |
External ⌀ D | 25.7 mm | |
Overall length L | 34 mm | |
Type of product | Collet |
Article number | 309413 11 | |
EAN / GTIN | 2050001765970 | |
Manufacturer number | 13835011100 |
This article |
Recommendations |
|
---|---|---|
ER collet for machine taps with seal and spray nozzles 11 mm
on request
In stock
34 pieces in stock
£78.99
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
41 pieces in stock
£36.85
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | ER 25 | ER 25 |
External ⌀ D | 25.7 | 25.7 |
Nominal clamping ⌀ d | 11 | 11 |
Standard | ISO 15488-A | ISO 15488-A |
Concentricity | ≤ 10 | ≤ 10 |
Type | 4282 E | 4282 E |
Type of product | Collet | Collet |