Extension 3/8″ with magnet

Article no.: 3093921
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 3093921
EAN / GTIN 4010886955406
Manufacturer number 3093921

Description

Description:

  • For hand-operated sockets with through hole and square drive according to DIN 3120, ISO 1174, with ball locking device
  • The holding magnet securely fixes the screws or nuts in the socket
  • One-hand operation - the screw or nut can be screwed in immediately with the socket wrench insert
  • The magnetic field of the holding magnet holds screws and nuts centrally in the socket without direct contact
  • A strong permanent magnet keeps hold of even large screws
  • Especially suitable for work in confined spaces
  • Hot forged
  • Vanadium steel 31CrV3, chrome-plated

Feature:

  • Square drive [metric]: 10 mm
  • Square drive [inch]: 3/8″
  • Total length [mm]: 120 mm
  • Contents (number of pieces): 1 pcs.
  • Material: Chrome vanadium steel 31CrV3
  • Net weight [kg]: 0,065 kg
  • Surface: chrome-plated
  • REACH registration available: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart