ER collet HP 4 mm

Article no.: 309370 4
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
65 pieces in stock

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT
  • Standard: ISO 15488-B
  • Concentricity: ≤ 2

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal clamping ⌀ d 4 mm
    Adapter ER 16
    Standard ISO 15488-B
    Concentricity ≤ 2 µm
    Type 426 E
    External ⌀ D 17 mm
    Overall length L 27.5 mm
    Type of product Collet

    Identification numbers & Classifications

    Article number 309370 4
    EAN / GTIN 2050001766748
    Manufacturer number 13613010400

    Description

    Version:

    System concentricity and repetition accuracy 3 µm (3×D, maximum = 50 mm), in conjunction with FAHRION CENTRO P chucks.
    Corrosion protection: Collets fully coated with FAHRION Protect, including the functional faces.

    Advantage:

    The coating increases the service life of the collet and ensures full functionality and precision.

    Suitable for:

    Precision ER collet chuck CENTRO P.

    Note:

    • Optimum concentricity only when used in CENTRO P chucks.
    • Clamping range h10 (nominal size only).

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart