{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 5 mm | |
Adapter | ER 11 | |
Standard | ISO 15488-A | |
Concentricity | ≤ 2 µm | |
Type | 4012 E | |
External ⌀ D | 11.2 mm | |
Overall length L | 18 mm | |
Type of product | Collet |
Article number |
309369 5
Copy |
|
EAN / GTIN |
2050001765734
Copy |
|
Manufacturer number |
13621010500
Copy |
|
Manufacturer | Eugen Fahrion GmbH & Co. KG Präzisions-Spannwerkze, Forststraße 54, 73667 KAISERSBACH, Germany, www.fahrion.de |