Cable shears

Article no.: 3093557
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 3093557
EAN / GTIN 4010886951842
Manufacturer number 3093557
L-Number L60160 5498

Description

Description:

  • Max. cutting capacity Ø 10 mm²
  • For cutting multi-core copper and aluminium cables up to Ø 10 mm
  • Precision ground for optimum action, new cutting-edge geometry
  • Not suitable for steel wire and hard copper
  • Hardness 55 HRC
  • Special hardened and tempered steel, forged, ground
  • With submerged handle protection

Feature:

  • Total length [inch]: 6.1/2
  • Total length [mm]: 120 mm
  • Contents (number of pieces): 1 pcs.
  • Wire/cable diameter: 10
  • Cable cross-section [mm²]: 50
  • subsequently adjustable: no
  • Net weight [kg]: 0,18 kg
  • REACH registration available: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart