ER collet set 15 pieces 2−16 mm with seal and spray nozzles, ER 25

Article no.: 309245
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19 pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Standard: ISO 15488-A
  • Concentricity: ≤ 10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter ER 25
Standard ISO 15488-A
Concentricity ≤ 10 µm
Type of product Collet

Identification numbers & Classifications

Article number 309245
EAN / GTIN 4045197666703
Manufacturer number 309245

Description

Version:

Through hardened and ground. Polished.
Sealed versions with spray nozzles only for nominal ⌀.
⌀ 2 mm without spray nozzles and not sealed.
Form A.

Supplied with:

In a case with rigid foam inlay, 1 mm increments.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart