ER collet set 10 pieces 1−10 mm with seal and spray nozzles, ER 16

Article no.: 309165
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Standard: ISO 15488-A
  • Concentricity: ≤ 10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter ER 16
Standard ISO 15488-A
Concentricity ≤ 10 µm
Type of product Collet

Identification numbers & Classifications

Article number 309165
EAN / GTIN 4045197666284
Manufacturer number 309165

Description

Version:

Through hardened and ground. Polished.
Sealed versions with spray nozzles only for nominal ⌀.
⌀ 1 mm and 2 mm are without spray nozzles and are not sealed.
Form A.

Supplied with:

In a case with rigid foam inlay, 1 mm increments.

Downloads & documents

Compare with similar products

This article


Recommendations


ER collet set 10 pieces 1−10 mm with seal and spray nozzles, ER 16

ER collet set 10 pieces 1−10 mm with seal and spray nozzles, ER 16

on request
In stock
16 pieces in stock
£265.31
plus VAT at the current rate Prices plus delivery costs
on request
In stock
32 pieces in stock
£170.93
plus VAT at the current rate Prices plus delivery costs
on request
In stock
45 pieces in stock
202.39 £
£172.27
plus VAT at the current rate Prices plus delivery costs
Adapter ER 16 ER 16 ER16
Standard ISO 15488-A ISO 15488-B ISO 15488-A
Concentricity ≤ 10 µm ≤ 10 µm ≤ 10 µm
Type of product Collet Collet Collet

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart