ER collet set 7 pieces 1−7 mm

Article no.: 309155
plus VAT at the current rate Prices plus delivery costs
on request
In stock
53 pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Standard: ISO 15488-B
  • Concentricity: ≤ 10

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Adapter ER 11
    Standard ISO 15488-B
    Concentricity ≤ 10 µm
    Type of product Collet

    Identification numbers & Classifications

    Article number 309155
    EAN / GTIN 4045197764027
    Manufacturer number 309155

    Description

    Version:

    Through hardened and ground. Polished.

    Supplied with:

    In a case with rigid foam inlay, 1 mm increments.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart