{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 11 mm | |
Adapter | ER 32 | |
Standard | ISO 15488-A | |
Concentricity | ≤ 5 µm | |
Type | 469 E | |
External ⌀ D | 32.7 mm | |
Overall length L | 40 mm | |
Type of product | Collet |
Article number | 308986 11 | |
EAN / GTIN | 2050001766113 | |
Manufacturer number | 13726011100 |
This article |
Recommendations |
|||
---|---|---|---|---|
ER collet with seal, ER 32, Nominal clamping ⌀ d: 11mm
on request
In stock
13 pieces in stock
£57.92
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
£31.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
56 pieces in stock
£41.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
76 pieces in stock
£23.05
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | ER 32 | ER 32 | ER 32 | ER32 |
External ⌀ D | 32.7 mm | 33 mm | 32.7 mm | 33 mm |
Overall length L | 40 mm | 40 mm | 40 mm | 40 mm |
Standard | ISO 15488-A | ISO 15488-A | ISO 15488-A | ISO 15488-A |
Concentricity | ≤ 5 µm | ≤ 10 µm | ≤ 10 µm | ≤ 10 µm |
Type | 469 E | 469 E | 4537 E | 469 E |
Type of product | Collet | Collet | Collet | Collet |