{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 19 mm | |
Adapter | ER 32 | |
Standard | ISO 15488-B | |
Concentricity | ≤ 5 µm | |
Type | 470 E | |
External ⌀ D | 33 mm | |
Overall length L | 40 mm | |
Type of product | Collet |
Article number | 308981 19 | |
EAN / GTIN | 2050001766601 | |
Manufacturer number | 13716011900 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() ER collet 19 mm
on request
In stock
16 pieces in stock
£23.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
83 pieces in stock
£17.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
98 pieces in stock
£20.75
plus VAT at the current rate
Prices plus delivery costs
|
|
External ⌀ D | 33 | 33 | 41 |
Overall length L | 40 | 40 | 46 |
Nominal clamping ⌀ d | 19 | 19 | 19 |
Standard | ISO 15488-B | ISO 15488-B | ISO 15488-B |
Concentricity | ≤ 5 | ≤ 10 | ≤ 10 |
Type | 470 E | 470 E | 472 E |
Type of product | Collet | Collet | Collet |