{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 14 mm | |
Adapter | ER 25 | |
Standard | ISO 15488-B | |
Concentricity | ≤ 10 µm | |
Type | 430 E | |
External ⌀ D | 26 mm | |
Overall length L | 34 mm | |
Type of product | Collet |
Article number | 308960 14 | |
EAN / GTIN | 4045197151452 | |
Manufacturer number | 308960 14 |
This article |
Recommendations |
||
---|---|---|---|
ER collet, ER 25, Nominal clamping ⌀ d: 14mm
on request
In stock
4 pieces in stock
£15.99
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
44 pieces in stock
£17.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
70 pieces in stock
£20.75
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | ER 25 | ER 32 | ER 40 |
External ⌀ D | 26 mm | 33 mm | 41 mm |
Overall length L | 34 mm | 40 mm | 46 mm |
Standard | ISO 15488-B | ISO 15488-B | ISO 15488-B |
Concentricity | ≤ 10 µm | ≤ 10 µm | ≤ 10 µm |
Type | 430 E | 470 E | 472 E |
Type of product | Collet | Collet | Collet |