ER collet with seal, ER 25, Nominal clamping ⌀ d: 15mm

Article no.: 308946 15
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
5 pieces in stock

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT
  • Standard: ISO 15488-A
  • Concentricity: ≤ 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping ⌀ d 15 mm
Adapter ER 25
Standard ISO 15488-A
Concentricity ≤ 5 µm
Type 429 E
External ⌀ D 25.7 mm
Overall length L 34 mm
Type of product Collet

Identification numbers & Classifications

Article number 308946 15
EAN / GTIN 2050001767448
Manufacturer number 13725011500

Description

Version:

Through hardened and ground.
Corrosion protection: Collets fully coated with FAHRION Protect, including the functional faces.

Advantage:

The coating increases the service life of the collet and ensures full functionality and precision.

Note:

With seal for through-coolant (for use up to 60 bar); only the nominal size can be clamped. Similar to ISO 15488-A.

Downloads & documents

Compare with similar products

This article


Recommendations


ER collet with seal, ER 25, Nominal clamping ⌀ d: 15mm

ER collet with seal, ER 25, Nominal clamping ⌀ d: 15mm

on request
In stock
5 pieces in stock
£55.85
plus VAT at the current rate Prices plus delivery costs
on request
In stock
59 pieces in stock
£30.35
plus VAT at the current rate Prices plus delivery costs
on request
In stock
65 pieces in stock
£31.72
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
£21.77
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
£23.05
plus VAT at the current rate Prices plus delivery costs
Adapter ER 25 ER 25 ER 32 ER25 ER32
External ⌀ D 25.7 mm 26 mm 33 mm 26 mm 33 mm
Overall length L 34 mm 34 mm 40 mm 34 mm 40 mm
Standard ISO 15488-A ISO 15488-A ISO 15488-A ISO 15488-A ISO 15488-A
Concentricity ≤ 5 µm ≤ 10 µm ≤ 10 µm ≤ 10 µm ≤ 10 µm
Type 429 E 429 E 469 E 429 E 469 E
Type of product Collet Collet Collet Collet Collet

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart