{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 2.5 mm | |
Adapter | ER 25 | |
Standard | ISO 15488-B | |
Concentricity | ≤ 5 µm | |
Type | 430 E | |
External ⌀ D | 26 mm | |
Overall length L | 34 mm | |
Type of product | Collet |
Article number | 308941 2,5 | |
EAN / GTIN | 2050001767844 | |
Manufacturer number | 13715010250 |
This article |
Recommendations |
|
---|---|---|
ER collet, ER 25, Nominal clamping ⌀ d: 2,5mm
on request
In stock
29 pieces in stock
£28.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
61 pieces in stock
£30.95
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | ER 25 | ER11 |
External ⌀ D | 26 mm | 11.3 mm |
Overall length L | 34 mm | 18 mm |
Standard | ISO 15488-B | ISO 15488-A |
Concentricity | ≤ 5 µm | ≤ 10 µm |
Type | 430 E | 4031 E |
Type of product | Collet | Collet |