{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 7 mm | |
Adapter | ER 16 | |
Standard | ISO 15488-A | |
Concentricity | ≤ 10 µm | |
Type | 425 E | |
External ⌀ D | 17 mm | |
Overall length L | 27.5 mm | |
Type of product | Collet |
Article number | 308922 7 | |
EAN / GTIN | 4045197645029 | |
Manufacturer number | 308922 7 |
This article |
Recommendations |
|
---|---|---|
ER collet with seal and spray nozzles, ER 16, Nominal clamping ⌀ d: 7mm
on request
In stock
94 pieces in stock
£28.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
82 pieces in stock
£34.61
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | ER 16 | ER 16 |
Overall length L | 27.5 mm | 27.5 mm |
Nominal clamping ⌀ d | 7 mm | 7 mm |
Standard | ISO 15488-A | ISO 15488-A |
Concentricity | ≤ 10 µm | ≤ 10 µm |
Type | 425 E | 4031 E |
Type of product | Collet | Collet |