ER collet 10 mm

Article no.: 308920 10
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT
  • Standard: ISO 15488-B
  • Concentricity: ≤ 10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping ⌀ d 10 mm
Adapter ER 16
Standard ISO 15488-B
Concentricity ≤ 10 µm
Type 426 E
External ⌀ D 17 mm
Overall length L 27.5 mm
Type of product Collet

Identification numbers & Classifications

Article number 308920 10
EAN / GTIN 4045197151193
Manufacturer number 308920 10

Description

Version:

Through hardened and ground. Polished.

Note:

The collet clamping ⌀ range is always up to 1 mm less than nominal, e.g. ⌀ 10 − 9 mm, except for ⌀ 1, 1.5 and 2 (where it is only 0.5 mm).
Collets ER16, ER25 and ER32 without a seal also available in inch sizes via the eShop.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart