ER collet with seal, ER 20, Nominal clamping ⌀ d: 8mm

Article no.: 308916 8
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
27 pieces in stock

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT
  • Standard: ISO 15488-A
  • Concentricity: ≤ 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping ⌀ d 8 mm
Adapter ER 20
Standard ISO 15488-A
Concentricity ≤ 5 µm
Type 427 E
External ⌀ D 20.7 mm
Overall length L 31.5 mm
Type of product Collet

Identification numbers & Classifications

Article number 308916 8
EAN / GTIN 2050001765482
Manufacturer number 13724010800

Description

Version:

Through hardened and ground.
Corrosion protection: Collets fully coated with FAHRION Protect, including the functional faces.

Advantage:

The coating increases the service life of the collet and ensures full functionality and precision.

Note:

With seal for through-coolant (for use up to 60 bar); only the nominal size can be clamped. Similar to ISO 15488-A.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart