Multinorm Waistcoat Inherent L

Article no.: 308915123300L
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour high vis gelb
Unisex size L
Type of product High visibility waistcoat

Identification numbers & Classifications

Article number 308915123300L
EAN / GTIN 7330509625781
Manufacturer number 308915123300L

Description

Version:


Main material
44% modacrylic, 30% cotton, 20% FR polyamide, 5% aramid, 1% antistatic, ripstop, flame resistant, antistatic, 260 g/m²

Details
Straps
D-ring
External certification labels

Pockets
Front pockets with flap
Reinforced, three-compartment nail pockets on front, Nail pockets - front and back
Loose-hanging chest pockets with safety straps, one with flap and metal push buttons, one open with pen pockets and tool tape

Front closure
Robust hidden one-way plastic zipper, Front closure with hidden push buttons in plastic

Functionality
Oil, dirt and water repellent, Metal-free

Reflex
Flame resistant reflective tapes sewn with double seams

Wash
Industry laundry EN ISO 15797

Description:

Flame-retardant tool waistcoat that protects you in demanding conditions. It features practical pockets for tools and accessories. Reinforced, three-compartment nail pockets at the front, and nail pockets at the front and rear. Certified according to EN 1149-5, EN ISO 20471, Class 2, EN ISO 11612 A1,A2,B1,C1,F1, IEC 61482-2 Class 1, ATPV: 11.9 cal/cm², HAF: 79.3%, LOI: 29.6%. Tested to meet the EN ISO 15797 requirements for industrial laundering.

Standard:

  • EN ISO 20471, Class 2
  • EN 1149-5
  • Arc rating: 11,9 cal/cm², HAF: 79,3%, LOI: 29,6%
  • IEC 61482-2, class 1
  • EN ISO 11612 A1,A2,B1,C1,F1

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart