{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 11 mm | |
Adapter | ER 20 | |
Standard | ISO 15488-B | |
Concentricity | ≤ 5 µm | |
Type | 428 E | |
External ⌀ D | 21 mm | |
Overall length L | 31.5 mm | |
Type of product | Collet |
Article number | 308911 11 | |
EAN / GTIN | 2050001766564 | |
Manufacturer number | 13714011100 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() ER collet 11 mm
on request
In stock
25 pieces in stock
£21.51
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
£15.81
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | ER 20 | ER 20 |
Overall length L | 31.5 | 31.5 |
Nominal clamping ⌀ d | 11 | 11 |
Standard | ISO 15488-B | ISO 15488-B |
Concentricity | ≤ 5 | ≤ 10 |
Type | 428 E | 428 E |
Type of product | Collet | Collet |