{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 6 mm | |
Adapter | ER 16 | |
Standard | ISO 15488-A | |
Concentricity | ≤ 5 µm | |
Type | 425 E | |
External ⌀ D | 16.7 mm | |
Overall length L | 27.5 mm | |
Type of product | Collet |
Article number | 308906 6 | |
EAN / GTIN | 2050001765161 | |
Manufacturer number | 13723010600 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() ER collet with seal 6 mm
on request
In stock
147 pieces in stock
£47.92
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
69 pieces in stock
£28.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
£34.61
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | ER 16 | ER 16 | ER 16 |
External ⌀ D | 16.7 | 17 | 16.7 |
Nominal clamping ⌀ d | 6 | 6 | 6 |
Standard | ISO 15488-A | ISO 15488-A | ISO 15488-A |
Concentricity | ≤ 5 | ≤ 10 | ≤ 10 |
Type | 425 E | 425 E | 4031 E |
Type of product | Collet | Collet | Collet |