Wrench for pull studs DIN ISO 7388-1 (formerly DIN 69872), suitable for ISO taper size: 40

Article no.: 308825 40
Discount
37.75 £
Price valid until 3 Jan 2025
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
86 pieces in stock

Select article variation and quantity

suitable for ISO taper size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats AF 19 mm
Type of product Chuck key

Identification numbers & Classifications

Article number 308825 40
EAN / GTIN 4062406117955
Manufacturer number 308825 40

Description

Version:

Single-piece wrench.

Advantage:

Unlike conventional clamping wrenches it cannot slip, no risk of injury!

Application:

For safe tightening of pull studs.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart