Face mill arbor with cooling channel bores 22 mm

Article no.: 308544 22
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock

Select article variation and quantity

Spigot ⌀ d1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 26623-1
  • Cooling channel bore: pluggable
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 6
  • Machining strategy: HPC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Spigot ⌀ d1 22 mm
    Clamping ⌀ D1 22 mm
    Adapter PSC 50 short
    Arbor standard ISO 26623-1
    Cooling channel bore pluggable
    Balance quality G at rotational speed G 2.5 at 25,000 rpm
    Concentricity ≤ 6 µm
    Machining strategy HPC
    Overhang dimension A 25 mm
    External ⌀ D 48 mm
    Spare milling cutter lock screw No. 309860 / 309861 22
    Suitable toggle spanner No. 309840 22
    Type of product Milling head arbor

    Identification numbers & Classifications

    Article number 308544 22
    EAN / GTIN 4062406243838
    Manufacturer number 308544 22

    Description

    Version:

    • With RFID/Balluffchip bore.
    • All shanks hard turned (for smooth running!).
    • Mating faces of the PSC internal contour machined.

    Application:

    For holding shell end mills and face mills with cross keyway.

    Supplied with:

    Lock screw.

    Optional extras:

    Toggle spanner No. 309840, cutter lock screw No. 309860.
    Coolant tube and assembling key for coolant tubes No. 309885; 309893.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart