GEDORE L-BOXX 136 with 30-piece range

Article no.: 3085287
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 3085287
EAN / GTIN 4010886951064
Manufacturer number 3085287
L-Number L60160 6486

Description

Description:

Exclusive range Made by GEDORE
Tools in metric sizes
With robust reversible ratchet with push-button release

Feature:

  • 1000 V insulated: no
  • Material: ABS plastic
  • REACH registration available: no
  • Storage: L-BOXX
  • Total length [mm]: 120 mm
  • VDE certified: no

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart