Socket set 1/2″ 16 pcs

Article no.: 3085023
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 3085023
EAN / GTIN 4010886951033
Manufacturer number 3085023
L-Number L60160 6055

Description

Description:

  • Exclusive range Made by GEDORE
  • Tools in metric sizes
  • With robust reversible ratchet with push-button release
  • Robust textile bag with a strong hook-and-loop fastening and handle
  • Textile bag compatible with GEDORE module system 1500 CT
  • Foam module compatible with GEDORE tool trolley
  • GEDORE Check-Tool-System

Feature:

  • 1000 V insulated: no
  • Drive square [inch]: 1/2″
  • REACH registration available: no
  • square drive [metric]: 12,5 mm
  • Total height [mm]: 65 mm
  • Total length [mm]: 185 mm
  • Total width [mm]: 335 mm
  • VDE certified: no

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart