Bit set with ratchet 1/4″ 35 pcs

Article no.: 3085015
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 3085015
EAN / GTIN 4010886951057
Manufacturer number 3085015

Description

Description:

  • Suitable for mechanical and hand-operated use
  • Robust textile bag with a strong hook-and-loop fastening and handle
  • Robust textile bag with strong hook-and-loop fastener and carrying handle
  • Tools always at hand in water- and dirt-resistant pockets when on the move
  • Tools stored in a non-slip location
  • GEDORE Check-Tool-System

Feature:

  • 1000 V insulated: no
  • REACH registration available: no
  • Total height [mm]: 55 mm
  • Total length [mm]: 110 mm
  • Total width [mm]: 180 mm
  • VDE certified: no

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart