Spare tip 6 mm

Article no.: 3084779
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 3084779
EAN / GTIN 4010886952368
Manufacturer number 3084779

Description

Description:

Insert tip

Feature:

  • 1000 V insulated: no
  • Non-sparking version: no
  • REACH registration available: no
  • Total height [mm]: 6 mm
  • Total length [mm]: 23 mm
  • Total width [mm]: 6 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart